Think Safe First Voice® Bloodborne Pathogen Double Clean-Up Kit, Hard Case
Write a Review
|
Questions & Answers (0)
Product Description
The First Voice® Bloodborne Pathogen (BBP) Double Clean-Up Kit is designed to provide the supplies needed for the safe handling, cleanup, disinfection, and disposal of biohazard spills. This kit helps support proper infection control procedures when responding to incidents involving blood or other potentially infectious materials.
The kit includes a universal label and instructions for proper usage, along with complete supplies needed to safely manage two separate biohazard spills. Each component is intended to help protect responders during cleanup while supporting safe containment and disposal of contaminated materials.
The kit contains two pairs of latex-free gloves, two red biohazard waste bags, two pick-up scoops with scrapers, two cleaning disinfectant wipes, six disposable dry absorbent towels, two fluid control solidifiers, two antimicrobial hand wipes, and two twist ties.
The kit is packaged in a durable white hard plastic case that can be wall mounted for quick access in emergency situations. The double kit configuration provides supplies to safely clean up two separate spills. Refill kits are available to replenish used components.
Ideal for use in schools, workplaces, healthcare facilities, public buildings, and emergency response environments, the BBP Double Clean-Up Kit helps support safe biohazard spill management and infection control procedures.
The kit includes a universal label and instructions for proper usage, along with complete supplies needed to safely manage two separate biohazard spills. Each component is intended to help protect responders during cleanup while supporting safe containment and disposal of contaminated materials.
The kit contains two pairs of latex-free gloves, two red biohazard waste bags, two pick-up scoops with scrapers, two cleaning disinfectant wipes, six disposable dry absorbent towels, two fluid control solidifiers, two antimicrobial hand wipes, and two twist ties.
The kit is packaged in a durable white hard plastic case that can be wall mounted for quick access in emergency situations. The double kit configuration provides supplies to safely clean up two separate spills. Refill kits are available to replenish used components.
Ideal for use in schools, workplaces, healthcare facilities, public buildings, and emergency response environments, the BBP Double Clean-Up Kit helps support safe biohazard spill management and infection control procedures.
PRICE
$25.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 7 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Cleanup Kit |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | BP005 |
| Case Material | Plastic |
| Brand | Think Safe |