Dukal Surgical Tape, 1" x 10 Yards, 12 Roll/Box, 12 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
High quality porous clear tape that is perforated to be easily torn bi-directionally, Excellent for I.V. Sites, dressings, and tubing retention, Conforms and stretches to accommodate movement.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 1 in |
Product Details
| Type | Surgical Tape |
| Material | Adhesive |
| Sterile | No |
| Package Quantity | 144 |
| Manufacturers Part Number | T110 |
| Brand | Dukal |