SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use
|
Questions & Answers (0)
Product Description
SUV TAILGATE SALT SPREADER ? LIGHT COMMERCIAL USE
Attaches easily to the Receiver Hitch of your SUV
This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.
Light-Commercial Use Spreader is designed for residential or corporate parking lots and features a heavy-duty 1/3 HP 12V sealed spread motor with internal auger assist that spreads material from 3' to 30' via an in-cab variable speed controller. Direct to battery wiring harness included. Comes complete with all mounting hardware for 2" Class IV receiver hitches. Non-Returnable. 1 Year Limited Warranty.
Attaches easily to the Receiver Hitch of your SUV
This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.
Light-Commercial Use Spreader is designed for residential or corporate parking lots and features a heavy-duty 1/3 HP 12V sealed spread motor with internal auger assist that spreads material from 3' to 30' via an in-cab variable speed controller. Direct to battery wiring harness included. Comes complete with all mounting hardware for 2" Class IV receiver hitches. Non-Returnable. 1 Year Limited Warranty.
PRICE
$1,520.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 20-1/2 in |
| Height | 40-1/2 in |
| Weight Capacity | 352 lbs |
| Weight | 74 lbs |
| Spread Width | 3 - 30 ft |
Product Details
| Assembly Required | Yes |
| Horsepower | 1/2 HP |
| Color | Black/Orange |
| Spreader Type | Tailgate |
| Spinner Type | 9" Poly |
| Mounting Location | 2" Receiver |
| Capacity | 4.4 ft³ |
| Voltage | 12 V |
| Control | Variable Speed Controller and Vibrate, Blast Mode |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | TGSUVPROA |
| Spreading Material | Rock Salt, Ice Melt |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |