Powered Stretch Wrap Machine For 10"-20"W Roll, 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The powered stretch wrap machine increases productivity in the shipping department or at the end of a production line. This unit is complete with a powered turntable and counter-balanced stretch film mast. This stretch wrap machine is easy to operate, simply depress the foot pedal and manually move the mast up and down. The film wrap tension is controlled with an adjustable, friction-brake assembly. The film placement is controlled manually by moving the carriage assembly up and down on the vertical mast. An easy-to-release, the hand operated carriage brake allows the carriage to move freely making film application fast and simple. The system will accept 10" to 20" material. The unit ships with mast disconnected-simply raise mast and clamp into place. The standard manual film wrap delivery can be upgraded to 115V 1-phase AC powered mast option (PMO). The handheld control is used to raise/lower the film, while the foot control is used to operate the turntable. The optional approach ramp allows the operator to load and unload the machine with a pallet truck.
PRICE
$4,672.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 87-1/8 in |
| Width | 50 in |
| Height | 92-3/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 597 lbs |
| Max Roll Width | 20 in |
| Turntable Diameter | 50 in |
| Max Load Size | 96" x 64" x 26" |
| Max Wrap Height | 82 in |
| Min Roll Width | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Manual Stretch Wrapper |
| Color | Blue |
| Voltage | 115 V |
| Control | Foot Pedal |
| Material | Steel |
| Phase | 1 |
| Description | Powered Stretch Wrap Machine |
| Package Quantity | 1 |
| Manufacturers Part Number | SWA-50 |
| Mast Vertical Movement | Semi-Automatic |
| Brand | Vestil |
| Speed | 3 - 12 rpm |
Warranty
| Warranty | 1 yr |