Highlight Industries Predator® SS LP Semi-Automatic Stretch Wrap Machine W/110" Stretch Ht.
|
Questions & Answers (0)
Product Description
This semi-automatic stretch wrap system allows simplified pallet wrapping. Adjust film stretch and film force on your load with the turn of a knob. Stretch wrap machine features 2 modes; spiral and spiral with up and down wrapping. 4,000 lb. capacity. 115V, 15 amp motor adjusts from 0-12 RPM. Includes an information screen that displays operation and diagnostic data. Features an emergency stop knob. Photo eye sensor determines load height. Top and bottom counters wrap your load for extra stability. Offers 110" wrap height mast. This product comes with a 3 Year limited warranty.
PRICE
$8,999.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98 in |
| Width | 60 in |
| Height | 91 in |
| Weight Capacity | 4000 lbs |
| Weight | 1180 lbs |
| Turntable Diameter | 60 in |
| Max Load Size | 52" x 52" x 110" |
| Core Size | 3 in |
| Max Roll Width | 20 in |
| Max Wrap Height | 110 in |
| Min Roll Width | 20 in |
| Wrap Height | 110 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 760146 |
| Mast Vertical Movement | Semi-Automatic |
| Programmable | Yes |
| Speed | 0 - 12 rpm |
| Brand | Highlight Industries |
| Type | Semi-Automatic Stretch Wrapper |
| Color | Green |
| Amperage | 15 A |
| Series | Predator® |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | Stretch Wrap Machine with Simplified Stretch |
Warranty
| Warranty | 3 yr |