Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robopac

Model # :WBB3136437

MPN #: 9000300843

Robopac Compacta 4 Semi-Automatic Horizontal Stretch Wrapper, 120V, 87 PSI

Product Description
Compacta semi-automatic horizontal rotating ring stretch wrappers are designed for low- to midvolume production. They are designed for bundling long, narrow products like wood molding, aluminum, and plastic extrusion as well as tubing, textiles, and carpet. Safe, simple operation includes automatic film clamping and cutting. Compactas feature constant film tensioning to improve package integrity and reduce film breaks.

Features:
  • FILM CARRIAGE UNIT: The film carriage unit has a direct breaking transmission roller, and it is adjustable at any time. It also eases spool loading and film insertion to a maximum. The spool carriage device is equipped with locking and quick release of the spool
  • CUTTING AND CLAMP UNIT: The automatic highly reliable dual rod clamping and cutting system fully automates the wrapping process
  • START AND STOP PEDAL: The wrapping program can be started in full safety thanks to the pedal start system
  • Operator Interface: Control Panel: Single Purpose Knobs and Buttons for tension and speed control
  • Safety Features: Emergency Stop Push Button, CE Compliant, Double lateral guides with adjustable side


Certified Installation available through the manufacturer. Please contact for details for what is included and pricing.

PRICE
$16,499.00

1
1
Ships in 112 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 in
Max Roll Width5 in
Turntable Diameter16 in
Max Wrap Height53 in
Min Roll Width5 in

Product Details

Assembly RequiredYes
TypeRing Wrapper
ColorBlue
Amperage10 A
SeriesCompacta 4
Voltage120 V
ControlSingle Purpose Knobs & Buttons For Tension & Speed Control
Phase1
DescriptionCompacta 4 Semi-Automatic Stretch Wrapper
Package Quantity1
Manufacturers Part Number9000300843
Mast Vertical MovementSemi-Automatic
ProgrammableYes
BrandRobopac
Speed150 rpm

Warranty

Warranty1 (90 days for service) yr