Features:
- Features 2 modes; even spiral and spiral with up and down wrapping
- 60" turntable with 4,000 lb. capacity
- 115V, 15 amp motor adjusts from 0-12 RPM
- Standard wrap height is 80"
- Model 760064 is available with 110" wrap height mast
- Includes an information screen that displays operation and diagnostic data
- Features an emergency stop knob
- Photo eye sensor determines load height
- Top and bottom counters wrap your load for extra stability
- Comes with 3 Year limited warranty.