Wrapping Equipment Accessories
Availability
Brand
Material
Width
Type
Length
Height
Color
Price
Related Products
This semi-automatic stretch wrap system allows simplified pallet wrapping. Adjust film stretch and film force on your load with the turn of a knob. Features: Features 2 modes; even spiral and spiral with up and down wrapping 60" turntable with 4,000 lb. capacity 115V, 15 amp motor adjusts from 0-12 RPM Standard wrap height is 80" Model 760064 is available with 110" wrap height mast Includes an information screen that displays operation and diagnostic data Features an emergency stop knob Photo eye sensor determines load height Top and bottom counters wrap your load for extra stability ...
The Robot S7 is a new range of self-propelled semi-automatic packaging machines. The Robot S7 portable stretch wrap machine includes the latest advanced technologies, the utmost attention to safety systems, a high level of packaging autonomy, and great work flexibility. This machine is built to wrap and stabilize palletized loads of any shape, size and weight, using stretch film. Our innovative system for facilitated film insertion (ILS) through the opening of the carriage to the Power Drive technology with brushless motorization enables the Robot S7 mobile stretch wrapper to control the ...
Compacta semi-automatic horizontal rotating ring stretch wrappers are designed for low- to midvolume production. They are designed for bundling long, narrow products like wood molding, aluminum, and plastic extrusion as well as tubing, textiles, and carpet. Safe, simple operation includes automatic film clamping and cutting. Compactas feature constant film tensioning to improve package integrity and reduce film breaks. Features: FILM CARRIAGE UNIT: The film carriage unit has a direct breaking transmission roller, and it is adjustable at any time. It also eases spool loading and film ...
Compacta semi-automatic horizontal rotating ring stretch wrappers are designed for low- to midvolume production. They are designed for bundling long, narrow products like wood molding, aluminum, and plastic extrusion as well as tubing, textiles, and carpet. Safe, simple operation includes automatic film clamping and cutting. Compactas feature constant film tensioning to improve package integrity and reduce film breaks. Features: FILM CARRIAGE UNIT: The film carriage unit has a direct breaking transmission roller, and it is adjustable at any time. It also eases spool loading and film ...
This compact ring wrapper has a straight-forward and elegant industrial design and can be easily incorporated into your roller conveyor system. Includes foot pedal operation and ability to control speed with the deluxe motor. Mobile stand sold separately (EP-6700-48-ST). Works with 12 inch bundling film. Efficient & easy multi-layer package protection. Ideal for bundling long items, for example: steel/poly tubing, lumber, auto parts, etc. Max box size 24 inch x 24 inch.