Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robopac

Model # :WBB3082496

MPN #: 9000300831

Robopac Ecoplat Semi-Automatic Stretch Wrapper-86"

Product Description
Low cost Ecoplat basic semi-automatic turntable stretch wrapper wraps up to 25 loads per hour. The basic version is equipped with panel with electromechanical buttons.

Certified Installation available through the manufacturer. Please contact for details for what is included and pricing.

PRICE
$6,550.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width65 in
Height110 in
Weight Capacity4400 lbs
Max Roll Width20 in
Turntable Diameter65 in
Max Load Size40"L x 48"W x 86"H
Max Wrap Height86 in
Min Roll Width20 in
Wrap Height86 in

Product Details

Assembly RequiredYes
TypeSemi-Automatic Stretch Wrapper
Operating Speed25 LPH
ColorBlue
Amperage20 A
Roll Capacity20" Standard; 30" Available
Voltage110 V
MaterialSteel
Production Rate0 - 25 Loads/Hour
Phase1
DescriptionEcoplat Semi-Automatic Stretch Wrapper
Manufacturers Part Number9000300831
ProgrammableYes
BrandRobopac

Warranty

Warranty1 (90 days for service) yr