Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robopac

Model # :WBB3113280

MPN #: 9000301107

Robopac Masterwrap HD XL Semi Automatic Rotary Arm

Product Description
The Masterwrap HD XL is an affordable semi-automatic rotary arm stretch wrapping machine designed for unstable and heavy products.

Features:
  • Easy to use intuitive color interface
  • Easy film insertion system and 250% pre-stretch
  • Industry 4.0, R-Connect ready


Certified Installation available through the manufacturer. Please contact for details for what is included and pricing.

PRICE
$21,499.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118 in
Width31 in
Height113 in
Weight CapacityUnlimited lbs
Weight2000 lbs
Max Load Size48"L x 48"W x 78"H
Max Roll Width20 in
Max Wrap Height78 in
Max Load Diameter65 in
Min Roll Width20 in

Product Details

Loading OptionFork lift or Pallet Jack
MaterialSteel
Phase1
Manufacturers Part Number9000301107
Mast Vertical MovementLess than 1"
ProgrammableYes
Speed7-11 rpm
BrandRobopac
TypeSemi-Automatic Rotary Arm
ColorBlue
Series1
Voltage120 V
Control3.5" Color LED & JOG Dial Programmable Selector: 6 Programmable Menus
Production Rate25 LPH
Package Quantity1

Warranty

Warranty1 (90 days for service) yr