Qwik System Flush® Lineset Flush Tool QT1110
Use this handy tool to access piping and line sets with Qwik System Flush®.
Qwik Products System Flush® Lineset Flush Tool QT1110 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.00 Sold in packages of 6 / $12.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 0.2 lbs |
Product Details
| Type | System Flush |
| Package Quantity | 6 |
| Description | Lineset Flush Tool |
| Manufacturers Part Number | QT1110 |
| Brand | Qwik Products |