Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plate Casters

Plate casters are designed to be attached to the bottom of cabinets, workbenches, and other furniture for ease of portability. They are made with a variety of durable materials, including polyurethane, rubber, plastic, and steel for long-lasting dependability. Plate casters are available in a range of sizes that are able to support a range of weights in manufacturing, stock handling, hospitality, and educational settings.
514 Results

Light Duty Plate Casters

Light Duty Plate Casters
Light-Duty Plate Casters make it easy to move lighter equipment, supporting loads up to 499 lbs.
CompareImageWheel DiameterWeight CapacityHeightCaster TypeBrake TypeWheel MaterialModel #Price
Global Industrial™ Medium Duty Swivel Plate Caster 5" Polyurethane Wheel 250 lb. Capacity
5 in
250 lbs
6 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WB906230
$19.25
Global Industrial™ Swivel Plate Caster 10" Full Pneumatic Wheel 330 Lb. Capacity
10 in
330 lbs
12-1/2 in
Swivel
No Brake Included
Rubber
Ships Same Day
WB748046
$76.95
Marathon 00316 8" Swivel Caster - Flat Free
8
275 lbs
10 in
Swivel
No Brake Included
Polyurethane
WBB639923$48.95
Albion® Institutional Caster - Swivel with Brake 3" Diameter 275 Lb. Cap. - DCXS03031-SF
3 in
275 lbs
4-1/4 in
Swivel
Face Contact
Thermoplastic Rubber
WBB196034$24.00
Marathon 00315 8" Flat-Free Rigid Caster
8
275 lbs
10 in
Rigid
No Brake Included
Polyurethane
WBB639914$45.95
Colson® 2 Series Swivel Plate Caster 2.05256.95 BRK5 Polyurethane With Brake 5" Dia. 300 Lb.
5 in
300 lbs
6-3/16 in
Swivel
Total Lock
Polyurethane on Polyolefin
WBB2174198$65.95
Shepherd® Swivel Top Plate Soft Tread Caster PSF60101BK - 60mm Dia. Black
2-3/8
100 lbs
2-3/4 in
Swivel
No Brake Included
Thermoplastic Elastomer
Ships Same Day
WBB195970
$12.00
Colson® 2 Series Swivel Plate Caster 2.05256.91 - Polyurethane on Polyolefin 5" Dia. 300 Lb.
5 in
300 lbs
6-3/16 in
Swivel
No Brake Included
Polyurethane on Polyolefin
WBB2174180$42.95
Faultless Swivel Plate Caster 499-3 3" Polyurethane Wheel
3 in
250 lbs
3-7/8 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WB585477
$18.75
RWM Casters VersaTrac® 4" TPR Wheel Swivel Caster with Hub Brake - 27-RPB-0412-S-WB
4 in
275 lbs
5-1/4 in
Swivel
Hub Brake
TPR Rubber
WBB1102643$30.95
Showing 1-10 of 174 results

Medium Duty Plate Casters

Medium Duty Plate Casters
Medium-Duty Plate Casters provide dependable mobility for loads between 500 and 1,500 lbs.
Showing 1-10 of 274 results

Heavy Duty Plate Casters

Heavy Duty Plate Casters
Heavy-Duty Plate Casters are built to handle 1,501 lbs. and above, perfect for the toughest jobs.
Showing 1-10 of 50 results

Leveling Plate Casters

Leveling Plate Casters
Our Leveling Plate Casters have a sturdy build and smooth swivel action for excellent maneuverability. With a three-leg design, these leveling casters feature built-in leveling mechanisms so you can adjust and stabilize your equipment on uneven surfaces. Offered in various diameters, wheel materials, and weight capacities, these heavy duty leveling casters are ideal for industrial applications.
Showing 1-10 of 15 results