Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985444

MPN #: 40045

Jokari® SWS-Plus 020 Micro Precision Wire Strippers for 0.2mm Solid and Stranded Wires

Product Description
Jokari® SWS-Plus 020 Micro Precision Wire Strippers for 0.2mm Solid and Stranded Wires

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. JOKARI provides specialist solutions for stripping electronic, data and network, solar and flat cables. Micro-strippers strip delicate wires or stranded cables quickly and precisely. In building services, such as the installation of intercom or telecommunications equipment, special tools are required in order not to damage the fine conductors by stripping. JOKARI's micro-precisions wire strippers offer the special solution for fast, safe and precise stripping of delicate wires and strands. The SWS-PLUS 020 is for electronic, telecommunications and modelling purposes. It is with adjustable length stopper and integrated cutter for cable diameters of up to 0.8 mm Ø. The tool has a lightweight design and is Ideal for PVC, TEFLON, KYNAR, TEFZEL, MYLAR cables with diameter AWG 32 (0.2mm Ø) .

Features:
  • Mini-Precision stripping tool for cable stripping of solid and stranded wires AWG 32
  • Ideal Tool for stripping electronic, telecommunications and modelling cables
  • With adjustable length stopper
  • Integrated cutter for wires up to AWG20
  • Original JOKARI quality Product made in Germany
PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length102
Width1.65 in

Product Details

Manufacturers Part Number40045
DescriptionMicro Precision Wire Strippers
BrandJokari