- Marketlab Compact 17mm Tube Rack
- Compact Tube Racks, For 17mm Tubes
- 3.5"W x 3.5"L x 2"H
- Compact Tube Racks For 17mm Tubes
- Durable acrylic construction
- For 17mm tubes
Marketlab Compact Tube Racks For 17mm Tubes, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 2 in |
| Size | 17mm |
Product Details
| Type | Test Tube Racks |
| Capacity | 17mm Tubes |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 5564 |
| Brand | Marketlab |