Formax Paper Folding Machine, 500 Sheets Capacity
Write a Review
|
Questions & Answers (0)
Product Description
FORMAX® PAPER FOLDING MACHINES
500 Sheet Folding Machine
Formax® paper folding machines help quickly fold low to large volumes of paper to increase productivity & work efficiency. Paper folding machines automatically fold sheets of paper quickly and evenly for a professional fold of literature, brochures, pamphlets and other literature. Helps reduce down-time and increase productivity. 500 Sheet Folding Machine has 6 pre-fold settings, telescoping output stacker and a drop-in feed system. Hopper handles up to 500 sheets of 11"W x 17"L paper. Can fold up to 15,500 sheets per hour.
500 Sheet Folding Machine
Formax® paper folding machines help quickly fold low to large volumes of paper to increase productivity & work efficiency. Paper folding machines automatically fold sheets of paper quickly and evenly for a professional fold of literature, brochures, pamphlets and other literature. Helps reduce down-time and increase productivity. 500 Sheet Folding Machine has 6 pre-fold settings, telescoping output stacker and a drop-in feed system. Hopper handles up to 500 sheets of 11"W x 17"L paper. Can fold up to 15,500 sheets per hour.
PRICE
$4,179.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 20 in |
| Height | 19 in |
| Weight | 67 lbs |
| Paper Size | 3-1/2" x 5" to 12-1/4" x 18" |
Product Details
| Color | Gray |
| Voltage | 110 V |
| Material | Plastic, Metal |
| Description | Paper Folding Machine |
| Manufacturers Part Number | FD346 |
| Sheet Capacity | 500 Sheets |
| Brand | Formax |
| Speed | 15,500 Sheets/Hour rpm |
Warranty
| Warranty | 3 mo |
Compliance & Certifications
| Certifications | UL, CUL, and CE approved |