Indicators & Taillights
Diameter
Size
Voltage
Type
Brand
For Use With
Length
Mounting Location
Width
Depth
Height
Color
Style
Price
Related Products
Handi-Hut Universal Solar Powered Shelter Light Kit 24"W x 3"D x 3"H - STH-1401 Universal Solar Powered Shelter Light Kits retrofits to any bus stop or smoking shelter and installs in minutes. Features: Quick-charge lithium battery pack built into solar panel Provides 36 hours (3 nights) of light on full charge High intensity, no maintenance LED lights Universal roof mounting bracket included Easily installs in minutes with 4 Screws Designed to OSHA specifications for public
Solar Light for Flagpole. Powerfilm protected solar panels with 6 LED lights. 3 Rechargeable AA Solar batteries are included. After installing the batteries , simply affix the Titan Solar Light to the top of your Titan Telescoping Flagpole using the Gold Ball ornament that is included with your Titan Flagpole Kit.
Buyers Products 3.75 Inch Rectangular Marker/Clearance Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This Light has two LEDs with a red colored lens and features a dual male bullet style connection, which attaches to the mounting bracket that is sold seperately (Part # 5623750). Marker lights are sold in bulk and are backed with a limited lifetime warranty.
Buyers Products 0.75 Inch ID Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The kit includes a wiring harness, grommets, and has hard wired with .180 in. male bullet connectors. Lights are backed with a limited lifetime warranty.
Buyers Products Plastic Mounting Feet for LED Modular Light Bar are designed to to work with Buyers Products 24 in., 49 in., or 60 in. LED modular light bars. Feet have an adjustable width and are used in conjunction with Buyers Products Stainless Steel Strap Kits.