- Graduation 1/64" Include 4 pcs (1/16~5/16", 21/64~9/16", 37/64~13/16", 53/64~1-1/16")Measure opening, slot width, hole diameter, etc
- Diameter correction table on the back
- Made of stainless steel
Insize Taper Gage Set, 1/16 - 1-1/16" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 |
| Width | 13/16 in |
| Max Measurement | 1-1/16 IN |
Product Details
| Type | Taper Gage |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-).004" °F |
| Includes | 4 Pieces |
| Material | Stainless Steel |
| Graduation | 1/64" |
| Description | Taper Gage Set |
| Manufacturers Part Number | 4837-1E |
| Brand | InSize |