Scotch® Transparent Tape with Dispenser 4184, 3/4" x 850", 4 Rolls/PK
Write a Review
|
Questions & Answers (0)
Product Description
Premium transparent tape with a glossy finish for general purpose use. Pulls off the roll smoothly and cuts easily. Resists splitting and tearing. Easy to handle and apply. Resists yellowing and drying out. Package includes 4 rolls - each 3/4" x 850" with dispenser.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 850 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Type | Tape |
| Package Quantity | 4/Pack |
| Description | Transparent Tape with Dispenser |
| Tape Type | Transparent Tape |
| Color | Transparent |
| Manufacturers Part Number | 4184 |
| Brand | 3M Scotch |