Fryers
Free Shipping
Voltage
Type
Brand
Certifications
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Summit RE2411W - Range, Electric, 4 Burners, 2.9 Oven Cu. Ft., White, 23-1/2"W x 23-1/2"D x 42"H Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. Summit brings outstanding value to small kitchens with fully featured 24" electric ranges. Made in North America, the RE2411W is a 220V electric range designed for 24" wide cutouts. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on ...
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit ...
Features: Stainless steel front, top and sides Infrared Broiler includes two 15,000 BTU/hr ceramic infrared burners; 30,000 BTU/hr total input Dual heat controls for zone cooking and improved temperature control 250°F-800°F at rack Standing pilot ignition system Removable full-width spillage pan for easy cleaning 3/4 in. top gas connection and gas pressure regulator Can be range mounted with optional reinforced shelf, wall mounted with optional brackets or counter mounted with optional leg set
Waring WW180 - Belgian Waffle Maker, Single, Rotary, 120V Features Produces up to 35 Belgian waffles (1-1/4 inch thick) per hour Heavy-duty commercial construction for durability Rotary feature for even baking and browning Triple-coated nonstick plates allow for easy removal of waffles and quick cleanup Heating elements are embedded into plates for precise temperature control and even heat distribution, for a consistent golden-brown result Power ON and Ready-to-Bake LED indicators Ready lights and audio beep signal when the unit is ready to cook and when the waffle is ready to serve ...
Sharp Commercial Microwave Oven, Heavy Duty, 2100W, S/S, 20-1/8"W x 18-1/2"H x 13-1/4"D This space efficient heavy-duty commercial microwave provides all the power that a high volume foodservice needs. Features: 2100 Watts Stainless steel door, cavity & cabinet Dual magnetron system Programmable timer Durable, side-hinged, see-thru door Trigger switch door handle Express Defrost™ 10 Computerized touch pads with 20 memories Selectapower™ with 11 power levels 3-Stage cooking Double quantity button 230/208V/60/1-ph 17.5 Amp NEMA 6-20p NSF-4, UL