Carson Optical Tv-36 Triview Magnifier - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
The TV-36 TriView Magnifier from Carson Optical is a compact, portable folding loupe Magnifier with power ranging from 3x-8.5x power magnification. Each lens contains 3x power magnification. Combine two lenses together to make 6x power magnification, or three to make 8.5x power. The TriView Magnifier is lightweight, portable and comes in it's own protective case.
PRICE
$96.00 Sold in packages of 8 / $12.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 1.5 in |
| Height | 1 in |
| Weight | 1 oz |
Product Details
| Description | TriView |
| Color | Gray |
| Manufacturers Part Number | TV-36 |
| Lens Size | 30 |
| Brand | Carson Optical |
| Magnification | 3x / 5.5x / 8.5x |