Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205224

MPN #: OZA500DAV-HND2

OZ Lifting Products 500 lb. Alumi-Lite Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
Experience the perfect blend of power and portability with our Alumi-Lite® Davit Crane, now equipped with a powerful 2500 lb. carbon steel manual brake winch, providing exceptional lifting capacity. Made of durable aluminum, this crane offers adjustable boom heights and 360-degree rotation for versatile use. The heavy-duty winch ensures reliable performance and handles demanding tasks with ease. Experience the perfect balance of strength, portability, and versatility with this Alumi-Lite® crane.

Features:
  • 500 lb. capacity rating
  • Ultra-lightweight
  • Aerospace-grade aluminum construction
  • Durable powder-coated finish
  • 3 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight48 lbs
Usable Mast Height74 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberOZA500DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr