Omega 700 lb. Capacity Economy Transmission Jack - 40700
Chrome plated rams maximize its high reach operated by a user-friendly foot pedal. Extra-wide base lowers center of gravity and promotes stability. Saddle Base: 9-7/8" x 9-7/8"; Exp. Saddle Area Min: 9-7/8" x 9-7/8"; Exp. Saddle Area Max: 18-7/8" x 18-7/8". Rugged steel wheels and full swivel ball bearing casters. Unique handle release pedal provides safety in lowering the load. One year limited manufacturers warranty.
Omega 700 lb. Cap. Economy Transmission Jack - 40700
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-1/2 in |
| Depth | 36-1/8 in |
| Height | 57-1/4 in |
| Weight | 136 lbs |
| Max Height | 76-1/2 in |
| Low Height | 57-1/4 in |
| Saddle Diameter | 10 x 10 in |
Product Details
| Color | Black |
| Capacity | 700 Lbs. |
| Package Quantity | 1 |
| Description | Economy Transmission Jack |
| Manufacturers Part Number | 40700 |
| Brand | Omega |