Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bergen Indutries

Model # :WBB3092004

MPN #: GL100142STK

Bergen Industries Temp Light String, 14/2, 100', 15A Male & Female LED Included

Product Description
Bergen's construction grade temporary light stringers are manufactured with 14/2, 14/3 or 12/3 SJTW cable and 15 Amp molded plug and connector ends. Available in 50 ft. or 100 ft. lengths each stringer comes with plastic or metal cages. The heavy-duty construction is rated for outdoor use and is cETLus listed and OSHA and NEC compliant. Ideal applications include construction site, barn, attic, warehouse, storage unit, etc.

100 ft. 14/2 SJTW stringer; 10 yellow plastic snap-lock lamp guards "bird cages"; 10 LED 12-Watt bulbs included; Listed for hard usage/outdoor usage

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length100 ft

Product Details

Mounting LocationHanging
Lamp IncludedYes
Voltage120 V
MaterialVinyl Thermoplastic, Plastic, Copper
ColorYellow
Bulb TypeLED Stick Light
BrandBergen Indutries