Tempco Immersion Circulation Heater, CHF02158, 3000W 240/1
Write a Review
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater,Circulation,3000W,240/1
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
PRICE
$1,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| NPT | 1-1/4 in |
Product Details
| Temperature Control Range | 60/180 °F |
| Type | Circulation Heater |
| Sheath Material | Copper |
| Wattage | 3000 W |
| Watts High | 3000 W |
| Voltage | 240 V |
| Watt Density | 49 W |
| Phase | 1 |
| Manufacturers Part Number | CHF02158 |
| Housing | NEMA 1 |
| Brand | Tempco |