Tempco Immersion Heater Replacement, TSP02750, 500W 120/1
Write a Review
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater,Replacement,500W,120/1
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-11/16 in |
| Min Immersion Depth | 8-3/8 in |
| NPT | 1-1/4 in |
Product Details
| Temperature Control Range | 150/560 °F |
| Type | Accessory |
| Sheath Material | Steel |
| Wattage | 500 W |
| Voltage | 120 V |
| Watts High | 500 W |
| Phase | 1 |
| Watt Density | 23 W |
| Manufacturers Part Number | TSP02750 |
| Housing | NEMA 1 |
| Brand | Tempco |