Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224970

MPN #: FP0S1300X-08

Flotec Tempest™ Water Removal Utility Pump 1/6 HP, 1470 GPH

Product Description
The Tempest™ is a multi-purpose pump for a variety of household dewatering tasks including sump draining, emptying ponds and aquariums.

Key Features:
  • Multipurpose pump for emergency basement and sump draining, emptying ponds, appliances, wash down and roof dewatering
  • Draws water down to 3/16"
  • Corrosion-resistant, continuous duty submersible pump
  • Switch for automatic operation sold separately


PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in
Width6.5 in
Height9.875 in
Weight10 lbs
Cord Length8 ft
Discharge Connection Size1 in

Product Details

Max Fluid Temperature77 °F
Gallons per Minute25 gal/min
Float SwitchNo
Impeller MaterialNoryl
MaterialThermoplastic
Phase1
Discharge Connection TypeFemale W/ Garden Hose Adapter
Manufacturers Part NumberFP0S1300X-08
SubmersibleYes
Temperature of Liquid Pumped77
Continuous OperationYes
BrandFlotec
TypeWater Removal Utility Pump
Horsepower1/6 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour1470 gal/hr
IncludesGarden Hose Adapter
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCAS, SSPMA, UL