Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771411

MPN #: SUP80

Eco-Flo SUP80 Submersible Utility Pump, Manual, 1/2 HP, 3180 GPH

Product Description
Designed for numerous residential uses including flooded basements and flooding in low lying areas

Features:
  • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate
  • Made of corrosion resistant thermoplastic for long life
  • Manual operation requiring monitoring to turn on/off the pump
  • Will drain from flat surfaces to 3/8"
  • Handles solids up to 1/8" diameter
  • 10' power cord
PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16 in
Width6-11/16 in
Height10-13/16 in
Cord Length10 ft
Max Diameter Solids1/8 in
Discharge Connection Size1-1/4 in

Product Details

Max Fluid Temperature104 °F
Gallons per Minute50 gal/min
Shaft MaterialStainless Steel
Float SwitchNo
Impeller MaterialThermoplastic
MaterialThermoplastic
Discharge Connection TypeMNPT
Manufacturers Part NumberSUP80
SubmersibleYes
Temperature of Liquid Pumped32 to 104
Continuous OperationYes
BrandEco-Flo
Solids HandlingYes
TypeSubmersible Utility Pump
Horsepower1/2 HP
Amperage3.3 A
SeriesSUP
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour3000 gal/hr
IncludesDischarge Adapter

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSPMA