Discover the robust durability and striking visibility of the Tempest Outdoor Retractable Safety Barrier. Whether you're managing foot traffic at a bustling outdoor event or ensuring safety in a construction zone, the Tempest outdoor retractable belt barrier is your trusted partner. But don't be fooled by its rugged exterior; this retractable safety barrier is just as effective indoors, offering unmatched versatility. Built for Form and Function: Crafted from premium HDPE (high-density Polyethylene), the Tempest Retractable Safety Barrier promises durability and ease of use. Its thoughtful design ensures quick deployment, while its formidable structure stands tall against the harshest of elements. A Sustainable Foundation: Our dedication to sustainability is evident in the stanchion's base. Composed of non-toxic recycled rubber means there are no waste by-products or dangerous chemicals. And it looks pretty good, too. User-Friendly Design: Thanks to the innovative post grip and integrated base handle, maneuvering and carrying the stanchion is easy. Whether setting up a small queue or deploying a large safety barrier, these Tempest-only features ensure you do so with ease. See and Be Seen: Equipped with a 12-foot retractable barrier tape, the Tempest ensures it's visible even from afar. Perfect for parking lots, event venues, warehouse spaces, and more, it's the go-to for a dependable safety barrier solution.
Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, 12' Black/Yellow Belt
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Available on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 38.25 in |
| Weight | 18 lbs |
| Belt Width | 2 in |
| Belt Length | 12 ft |
| Post Height | 38-1/4 in |
| Post Diameter | 3-1/2 in |
| Base Diameter | 16 in |
| Base Weight | 15 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black/Yellow |
| Manufacturers Part Number | 80-5000R/YL/SF |
| Indoor/Outdoor | Outdoor |
| Brand | Lavi Industries |
| Type | Safety Retractable Belt Barrier |
| Series | Tempest |
| Post Material | Plastic |
| Belt Material | Polyester |
| Number of Belts | 1 |
| Post Color Family | Yellow |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Rubber |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |