Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187620

MPN #: S-300

Mytee® Tempo™ Upholstery Spotter, 55 PSI, 1 Gallon Capacity

Product Description
Tempo™ Spotter Extractor is a sub-compact machine, but a full-size performer.
Don't let its small size fool you – Mytee®'s S-300 Tempo™ Spotter Extractor is a powerhouse. Perfect for the occasional job, or for the serious auto detailer, the S-300 Tempo™ packs a lot of power into a small package. It's easy to fill and empty, with clear view tank lids that let you see what you are extracting. You can even fill the S-300 Tempo™ with warm tap water for best results. At only 20 pounds, you'll find that the Tempo™ takes a load off your back, without taking a load out of your wallet.

Features:
  • One of the mostpowerful vacuum motorsin its class producing85" of water liftfor maximum extraction
  • Compact tank capacity of1 gallon, easy to transportandstore
  • Convenientone-switch operationand easy-to-opencaps on solution and recovery tanks
  • Durableroto-molded housing
Includes:
  • 4"8400P Air Lite™ upholsterytool
  • 8′ vacuum and solution hose combo
  • Heatguard Hose Wrap


PRICE
$869.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width10 in
Height16-1/2 in
Weight27 lbs
Water Lift85 in
Cord Length25
Cleaning Width4 in

Product Details

TypeUpholstery Spotter
CFM97 CFM
Pressure Power55
Stages2
Solution Tank Capacity1 gal
Vacuum MotorSingle 2 stage
ColorBlue
Amperage7 A
Voltage115 V
IncludesVacuum Hose Combo, Upholstery Tool
MaterialPolyethylene
DescriptionUpholstery Spotter
Manufacturers Part NumberS-300
Recovery Tank Capacity1 gal
BrandMytee