Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempro

Model # :WBB2138774

MPN #: TP500

Tempro Industrial Coiled Bulb Line Voltage Temperature Controller TP500 Heat/Cool SPDT Single Stage

Product Description
Tempro Industrial Coiled Bulb Line Voltage Mechanical Temperature Controller TP500 Heat/Cool SPDT Single Stage

Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.



PRICE
$69.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/16 in
Width2-9/16 in
Height2-9/16 in
Weight0.9 lbs
Capillary LengthCoiled Capillary ft

Product Details

Temperature Control Range30 to 110 °F
TypeHeat & Cool
Differential Temperature3.5 °F
StagesSingle
ColorGray
Switch ActionSPDT
Voltage600 / 240 / 208 / 120 / 24 V
MaterialSteel
Manufacturers Part NumberTP500
Temperature Operating Range30 to 110 °F
BrandTempro

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL, CSA