Features:
- Siphon jet
- 0.5 or 1.0 gpf (1.9 or 3.8 lpf) based on valve selected
- Includes inlet and outlet spuds and hangers
- Includes anti-backsplash wall
- 14-1/2" (368 mm) extended rim
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 13-1/2 in |
| Height | 20-3/8 in |
| Spud Size | 3/4 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Type | Wall Mounted |
| Color | White |
| Series | Dexter |
| Mounting Location | Wall |
| Material | Vitreous China |
| Connection Style | Top Spud |
| Flush Type | Siphon Jet |
| Manufacturers Part Number | 5016-ET-0 |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |