Keysco Mobile Pickup Bed Dolly, Steel, 70"W x 48"D x 27"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Pick-Up Bed Dolly is the most adjustable pick-up bed dolly on the market. The adjustable width holds mini (36 inches) beds & full size beds (48 inches). It is also adjustable to three working heights, 21 inches, 24 inches, and 27 inches and has four large casters with two that lock.4 - 4" Casters
PRICE
$1,275.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1/3 in |
| Height | 4-1/2 in |
| Weight | 0.3 lbs |
| Max Height | 27 in |
| Low Height | 21 in |
Product Details
| Assembly Required | No |
| Type | Mobile Pickup Bed Dolly |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 77783 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |