Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reddick

Model # :WBB730773

MPN #: 7DS200P7-ES1B6P-D36A

200 Gallon DeIcing Sprayer, 12V / 7870 Pump, 75' of 1/2" Hose, Manual Reel, 6' Eco-Boom

Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial applicators or private property owners
  • 200 Gallon Chemical Resistant Polyethylene Tank
  • Specially Designed for Low-Temps and Hi-Brine Concentrate Solutions
  • Large Fill Well for Easy Access & Cleaning
  • All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets
  • Manual Hannay Hose Reel
  • Remote Mounted Suction Strainer & Tank On/Off Valve
  • 75' of 1/2" Thermo Low-Temp Spray Hose w/Quick Coupler
  • 12V Electric Diaphragm Pump
  • 6' Economy Deicing Spray Boom with 2" Receiver Mount & Manual Valve
  • Electric Solenoid Valve Control with Remote Switch Box & Cable
  • Adjustable High Pressure Jet Agitation for Chemical Mixing
  • Shock Resistant Liquid Filled Pressure Gauge
  • Easy Access Frame for Maintenance & Service
  • Factory Tested & Ships Fully Assembled
PRICE
$5,799.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width48 in
Height38 in
Weight250 lbs
Hose Diameter1/2 in
Hose Length75'

Product Details

TypeSprayer
Spray GunJD9 Spray Gun
Gallons per Minute7 gal/min
StyleDeIcing
Capacity200 gal
Hose ReelManual
DescriptionDeIcing Skid Sprayer w/ 6' Eco-Boom
Manufacturers Part Number7DS200P7-ES1B6P-D36A
PSI60 psi
Pump Type7870 12V Diaph. Pump
Engine/Motor TypeElectric
BrandReddick