PARIS Site Furnishings Terraza 6' Bench with Back, Vertical Steel Slats, Black
Write a Review
|
Questions & Answers (0)
Product Description
The black Terraza 6 Foot Bench with back comes fully assembled with stainless steel, vandal resistant hardware. The classic look aluminum leg frames have integrated anchoring provisions. Two step premium pretreatment and durable gloss, polyester powder coat top coating process provides full protection against the elements . The Terraza bench maintains a comfortable 17" seat height. Anchoring hardware is not included.
PRICE
$1,589.00
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 28 in |
| Height | 32 in |
| Seat Length | 72 in |
Product Details
| Assembly Required | No |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Black |
| Material | Steel |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 460-024-F06 BLACK |
| Mounting Style | Surface |
| Collection | Terraza |
| Brand | PARIS Site Furnishings |