United Scientific Test Tube Basket, PP, 5-1/2"L x 4-3/4"W x 4-1/3"H, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
These test tube baskets are made of polypropylene. Autoclavable, unbreakable and non-corrosive baskets are ideal for rinsing and draining glassware. They are also useful for storage of test tubes or culture tubes during sterilization or incubation.
PRICE
$35.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-1/2"L x 4-3/4"W x 4-1/3"H |
Product Details
| Type | Test Tube Basket |
| Material | Polypropylene |
| Package Quantity | 6.0 |
| Color | White |
| Manufacturers Part Number | 78101 |
| Brand | United Scientific |