United Scientific Test Tube Rack w/ 24ml Capacity 12 Glass Tubes & Rubber Stoppers
Write a Review
|
Questions & Answers (0)
Product Description
This set contains 12 glass test tubes 24ml capacity, and a brightly colored two-tiered polypropylene rack. Test tubes include rubber stoppers.
PRICE
$26.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2-Tier |
| Type | Test Tube Rack Set |
| Capacity | 24ml, 12 Tubes |
| Material | Polypropylene, Glass |
| Package Quantity | 1.0 |
| Color | Assorted |
| Manufacturers Part Number | TTRSET |
| Brand | United Scientific |