United Scientific Test Tube Rack Set w/ 15 ml Capacity 12 Plastic Tubes
Write a Review
|
Questions & Answers (0)
Product Description
This set contains 12 plastic, conical-bottom test tubes with 15ml capacity, and a brightly colored two-tiered polypropylene rack. Test tubes feature printed graduations and screw tops.
PRICE
$23.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2-Tier |
| Type | Test Tube Rack Set |
| Capacity | 12 Tubes |
| Material | Plastic, Polypropylene |
| Package Quantity | 1.0 |
| Color | Assorted |
| Manufacturers Part Number | TTRSET-P |
| Brand | United Scientific |