Williams® T/H Heavy Duty Clamp, 6" Opening, 4-1/4" Throat Depth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Throat Depth | 4-1/4 in |
| Size | 0-6 in |
| Max Opening Size | 6 |
Product Details
| Type | Drop Forged |
| Description | Drop Forged Heavy Duty C-Clamp |
| Manufacturers Part Number | CC6LAAWTH |
| Brand | Williams |
Related Products
Wilton® Spark-Duty™ 400 Series C-Clamps are ideal for steel fabrication and industrial welding. Each boasts drop forged construction, an ACME rolled Copper Plated Spindle to resist welding spatter, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Industry's top choice for maintenance, production and repair operations Drop forged, regular duty with extra deep throat Innovative frame geometry for maximum strength V grooved anvil allows secure holding of all materials including rounds, squares and flats.
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Drop-forged, regular-duty with extra deep-throat Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.147 Powder-coated paint ...
Wilton® Brute Force™ 100 Series C-Clamps are ideal for heavy construction with a drop forged frame, black oxide coating, and clamping pressure ranging up to 15,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening. Features: Recommended for heavy industrial and construction job site demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio 100 Series model frames are forged of superior quality steels Forged square ...
Wilton WL9-14170 Model 108 4-8" Jaw Opening 2-3/4" Throat Depth 100 Series Heavy Duty Forged C-Clamp
Wilton® Brute Force™ 100 Series C-Clamps are ideal for heavy construction with a drop forged frame, black oxide coating, and clamping pressure ranging up to 15,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening. Features: Recommended for heavy industrial and construction job site demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio 100 Series model frames are forged of superior quality steels Forged square ...
Wilton WL9-20483 Model H404CS 0-4" Opening 2-3/4" Throat Depth Spark-Duty Drop Forged Hi-Vis C-Clamp
Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces. Features: Drop forged, regular duty with extra deep throat Copper plated spindle and Perma-pad® for resistance to welding spatter and corrosion, and are replaceable, and are replaceable ...