R&R Textile - Hotel Basics Fleece Blankets - Full Size - Beige - 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
R&R Textile - Hotel Basics Beige Fleece Blankets - Full Size - Beige - 4 Pack
Lightweight, soft fleece blankets have an antipill finish for long term use. Made of 100% spun polyester. Great item for any hospitlity or healthcare facility.
Lightweight, soft fleece blankets have an antipill finish for long term use. Made of 100% spun polyester. Great item for any hospitlity or healthcare facility.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 80 in |
| Bed Size | Full |
Product Details
| Type | Blankets |
| Material | Polyester |
| Package Quantity | 4 |
| Description | Fleece Blanket |
| Color | White |
| Manufacturers Part Number | X52001 |
| Brand | R&R Textile |