Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyTrace

Model # :WBB3183108

MPN #: RED-TC

ReadyTrace™ Thermocube, Automatic On/Off Temperature Sensitive Electrical Outlet

Product Description
ReadyTrace™ Thermocube Automatic On/Off Temperature Sensitive Electrical Outlet.

Thermocube is a device which, when plugged into a standard 120V AC electrical outlet, will automatically turn power on and off to any device plugged into it. The Thermocube will automatically turn on power when air temperature reaches approximately 35°F (2°C) and will turn off the power when the temperature exceeds approximately 45°F (7°C). Thermocube is only intended for use in dry locations. A GFCI device is sill required when using Thermocube.

PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2 in
Height2 in
Weight2 lbs

Product Details

TypeController
MaterialPolycarbonate
DescriptionThermocube
ColorYellow
Manufacturers Part NumberRED-TC
BrandReadyTrace

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL Certified to UL 515-2015 Ed. 2, CSA C22.2#130:2016 Ed. 4.