H-B DURAC Thermometer-Hygrometer, 0/120C, 0/100 Percent Humidity Range, Stainless Steel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B61505-0000 |
| Type | Stainless Steel |
| Brand | Bel-Art |
Related Products
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...
Mercury free, these thermometers feature blue organic liquid fill against lead-free white back glass. Traceable to NIST, individually serialized Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, dairies, breweries and distilleries. Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability Tested and inspected by our USA quality teamShould you require an individual Thermometer Calibration Report, factory ...
Features waterproof temperature probe, maximum/minimum memory, freeze alert, 30mm (1.2") probe on 3 meter (9.8ft) cable, 0.1 resolution, a flip out stand and magnetic back. Measures 64W x 95mmH (2.5 x 3.7"). CE marked and RoHS compliant. Supplied with one AAA battery and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST. Tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory against equipment whose calibration is traceable to ...
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...
These mercury free thermometers are traceable to NIST and cover ranges from 20 to 200°C. Verify sample temperatures in ovens Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert the thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid, and feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in case of breakage Manufactured ...