Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191241

MPN #: WPS05003K

K2® 1/2 HP Thermoplastic Shallow Well Jet Pump, 7.2 GPM

Product Description
The K2® Pumps 1/2 HP shallow well jet pump may be used for shallow well applications with water depths up to 25 feet. This may include drilled wells, driven wells, bored wells, creeks, lakes, ponds, and other water sources when the distance to the water is 25 feet or less. Typical applications would be water supply for homes, cabins, farms, low-flow sprinkler systems, and utility water. The pump housing is constructed of fiberglass-reinforced thermoplastic which makes it corrosion resistant and extends the life in the most corrosive water applications. Excellent choice for driven wells

Features:
  • Totally Enclosed Fan-Cooled (TEFC) motor enclosure protects the inside of the motor from the outside environment
  • 115/230 Dual voltage motor, preset at 230V
  • Self-priming after pump housing is initially filled
  • Certified Lead-Free to NSF/ANSI/CAN 61, and NSF/ANSI 372
  • 30/50 pressure switch
  • Pre-installed pressure gauge
  • 1 Year Warranty


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width8 in
Height7-3/8 in
Discharge Connection Size1 in

Product Details

TypeShallow Well Jet Pump
Horsepower1/2 HP
ColorBlack
Amperage7/3.5 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Gallons per Minute7.2 gal/min
Voltage115/230 V
Phase1
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberWPS05003K
PSI30/50 psi
Housing MaterialReinforced Thermoplastic
BrandK2

Warranty

Warranty1 yr