Key Features:
- Maximum pumping capacities up to 5250 GPH
- Corrosion-resistant construction with multi-vane, non-clog vortex impeller
- Grommets accept 4" PVC inlet, 2" PVC discharge and vent
- Handles up to 2" solids
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 21-5/8 in |
| Height | 31 in |
| Weight | 30 lbs |
| Cord Length | 8 ft |
| Switch Off Height | 9-1/2 in |
| Switch On Height | 17-1/4 in |
| Inlet Connection | 4 in |
| Max Diameter Solids | 2 in |
| Discharge Connection Size | 2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Gallons per Minute | 87 gal/min |
| Material | Thermoplastic Pump / Structural Foam Basin |
| Phase | 1 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | FP400C |
| Brand | Flotec |
| Type | Sewage Pump |
| Horsepower | 2/5 HP |
| Color | Black |
| Amperage | 18.5 A |
| Hertz | 60 Hz |
| Switch Type | Tethered |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 5250 gal/hr |
| Includes | 8' Power Cord |
| Base Material | Thermoplastic |
| Shaft Seal Material | Silicone Carbide |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |