LB White® Thermostat For Foreman 4X with 25' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Thermostat For Foreman 4X with 25' Cord
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Type | Thermostat |
| Includes | 25' Cord |
| Color | Gray |
| Manufacturers Part Number | 500-30125 |
| Amperage | 15 A |
| For Use With | L.B. White Forman Heaters |
| Thermostat | Yes |
| Brand | L.B. White |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |