LB White® Regulator LP, 2nd Stage, Boss 1000
Write a Review
|
Questions & Answers (0)
Product Description
Regulator LP, 2nd Stage, Boss 1000
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Type | Regulator |
| Color | Green |
| Manufacturers Part Number | 500-132046 |
| For Use With | L.B. White Boss 1000 Heater |
| Brand | L.B. White |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |