Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178510

MPN #: 392531

Rust-Oleum® Concrete Saver® Pro Non-Sag Sealant, 10.1 oz. Cartridge - Pkg Qty 12

Product Description
Rust-Oleum® Concrete Saver® Pro Non-Sag Sealant is a one-part, moisture curing, non-sag, elastomeric commercial-grade sealant. It is specifically formulated to provide a long lasting, durable seal when filling exterior gaps, joints, and cracks. This high-performance sealant offers superior adhesion to most substrates and remains flexible to withstand up to 70% total joint movement when installed into a properly prepared joint.

Features:
  • Professional grade, elastomeric sealant
  • Meets ASTM C920, Class 35
  • Meets NSF/ANSI Standard 61
  • 70% total joint movement
  • Above or below waterline use
  • Superior adhesion & durability
  • 100% waterproof & weatherproof seal
  • Impact & cut resistant
  • Paintable
  • Interior/exterior use
  • Color: Limestone
  • Coverage: 24.3 linear feet at 1/4" diameter bead depending on application


PRICE
$267.00  Sold in packages of 12 / $22.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width2 in
Height11-1/4 in
Weight1 lbs
Size10.1 oz
Coverage24.3 Linear Feet @ 1/4" Diameter Bead

Product Details

Assembly RequiredNo
TypeLiquid
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity10.1
Size TypeCartridge
MaterialPolyurethane
DescriptionNon-Sag Sealant
Package Quantity12
Manufacturers Part Number392531
BrandRust-Oleum