Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886729

MPN #: WDD-180

Protex Through-The-Wall Locking Depository Drop Box WDD-180 - 14"W x 12"D x 15"H, Beige

Product Description
Through-The-Wall Locking Drop Box. Adjusts to fit through walls anywhere between 4" to 10" in thickness.

Features

  • Tubular-style key lock with Double "D" configuration
  • Two tubular keys included
  • Piano hinge
  • Drop door opening thick enough to drop keys, wallets, car remotes, thick envelopes and more
  • Metal baffle to protect drop opening from fishing
  • Pre-drilled mounting holes on sides for in-the-wall installation
  • Installation hardware included
  • Reinforced double steel door to protect against prying
  • The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes and more
  • Drop from one side and collect from the opposite side
  • Designed to be installed in the wall between standard (16" on center) wall studs
  • Requires cutting the drywall between the studs
  • Includes two removable and adjustable metal frames to hide the rough cuts
  • Maximum thickness of item to drop is 1" thick


Specifications

  • Exterior Dimensions: 14" (W) x 15" (H) x 12" (D)
  • Door Clearance: 9-3/8" (W) x 5" (H)
  • Drop Opening: 11-3/8" (W) x 1-3/8" (H) (1" drop clearance)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 30 Lbs.




PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth12 in
Height15 in
Weight30 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypePiano hinge
Deposit TypeFront Drop Hopper Load
StyleThrough-the-Wall Drop Box
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberWDD-180
Number of Fixed Shelves0
BrandProtex Safe