Snap-Loc E-Track Single Tie-Down Anchor Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Snap-Loc E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
EASIER: Our professional movers E-Track System makes moving and storing easier on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install and long lasting solution. FASTER: Saves time by quickly attaching straps, rope, cable and more without having to thread through standard solid rings. Put as many Singles where needed making loading/unloading much faster. SAFER: Locks straps in place so they don't dangerously fall off like hook straps do when using standard anchor points. Uses long lasting 2" wide Snap-Loc logistic E-Straps that stow away neatly. MADE IN USA BUILT TO LAST: USA heavy duty 10 gauge steel powder coated to resist contaminants/weather. Coordinates with Snap-Loc E-Track Dolly System and fits industry standard E-Track accessories. SPECIFICATIONS: 3,000 lb break 1,000 lb WLL. 5-3/4x1x1/2" holes 5"-o.c. Zinc plated 5/16x1" Allen screws, 5/16x1-1/4" Self-Drillers. See other Snap-Loc items for straps and accessories.
PRICE
$29.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Height | 1/2 in |
| Weight | 0.3 lbs |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit Range | 501 to 1000 lbs |
| Ultimate Load Strength Capacity Range | 1501 to 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Type | Single Tie-Down Anchor Kit |
| Color | Silver |
| Material | Steel |
| Description | Tie Down Anchor Kit |
| Package Quantity | (2) Black Snap-Locs, (2) Snap-Loc Rings, (1) Allen Screw Double Set, (1) Self Ta |
| Manufacturers Part Number | SLCTDAK |
| Brand | Snap-Loc |