- 3 diameter anchorage ring easily accommodates various snaphooks and carabiners
- Coating protects anchor point and wire rope
- Versatile, fits a variety of anchorage points
Cable Sling Tie Off Adaptors, Protecta® AJ408AG
Write a Review
|
Questions & Answers (0)
Product Description
TIE OFF ADAPTOR PT CAB
PRICE
$129.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 1/4 in |
| Height | 11-1/4 in |
| Weight Capacity | 5,400 lbs |
| Weight | 2 lbs |
| Size | One Size |
| Diameter | 1/4 in |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Color | Silver |
| Style | O-Ring |
| Install Type | Reusable |
| Material | Galvanized Steel Wire |
| Description | Cable Sling Tie Off Adaptors, PROTECTA AJ408AG |
| Manufacturers Part Number | 7100208224 |
| Attachment Type | O-Ring |
| Brand | 3M Protecta |
Compliance & Certifications
| Certifications | Meets OSHA 1926 and ANSI Z359 Standards |