Gemtor AS-2-3, Choker - Anchor Tie Off, 3 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Gemor AS-2-3, Choker - Anchor Tie Off, 3 ft.
Anchor sling, 1 wide polyester webbing with 3 wide wear pad, choker style, 3 long.
Anchor sling, 1 wide polyester webbing with 3 wide wear pad, choker style, 3 long.
PRICE
$33.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 ft |
| Width | 1-3/4 in |
| Weight Capacity | 5,000 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Color | Blue |
| Webbing Material | Polyester |
| Style | D-Ring |
| Material | Polyester |
| Description | Choker - Anchor Tie Off 3 Feet |
| Package Quantity | 1 |
| Manufacturers Part Number | AS-2-3 |
| Attachment Type | D-Ring |
| Brand | Gemtor |